Check Availability
  • BEST SANITIZERS, INC. 

    Brush Fixed, 12" L x 12" W x 6-1/2" H

  • Item # 52YF30
  • Mfr. Model # USP20115
Brush Fixed, 12" L x 12" W x 6-1/2" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YF30
Mfr. Model # USP20115
UNSPSC #47131605
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Replacement Brush Fixed
Size 12" L x 12" W x 6-1/2" H
Material Polypropylene
Color Black/White
For Use With Mfr. Model No.BSX100-W,D, BSX200-W,D, BSX400-DAdB
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.