Check Availability
  • BEST SANITIZERS, INC. 

    Bathroom Cleaner, 1 gal. Bottle, Unscented Liquid, Ready To Use, 4 PK

  • Item # 48FY08
  • Mfr. Model # BSI1031
Bathroom Cleaner, 1 gal. Bottle, Unscented Liquid, Ready To Use, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48FY08
Mfr. Model # BSI1031
UNSPSC #47131805
Shipping Weight 37.1 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Bathroom Cleaners
Item - Bathroom Cleaners Bathroom Cleaner
Primary Chemical None
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Bottle
Cleaner Container Size 1 gal.
Fragrance Unscented
Recommended Dilution Ready To Use
Cleaner Form Liquid
Color White
Chemical Series No Series
VOC Content 0%
Item Bathroom Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms