Check Availability
  • BEST SANITIZERS, INC. 

    Alkaline Cleaner, 1 gal. Jug, Unscented Foam, Ready To Use, 4 PK

  • Item # 48FY16
  • Mfr. Model # BSI2501
Alkaline Cleaner, 1 gal. Jug, Unscented Foam, Ready To Use, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48FY16
Mfr. Model # BSI2501
UNSPSC #47131805
Shipping Weight 38.0 lbs
Country of Origin USA *
Item - All Purpose Cleaners Alkaline Cleaner
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready To Use
Primary Chemical None
Cleaner Form Foam
Effective Temp. Room Temperature
Color White
Contains Ethyl Alcohol, Ethylene Glycol Monobutyl Ether, Ethylenediaminetetraacetic Acid Terasodium Salt, Sodium Hydroxide, Sodium Metasilicate Pentahydrate, Trade Secret 1-3
Application Equipment, Cutting Boards, Kitchen Knifes, Walls, Floors
VOC Content 0%
Flash Point None
Chemical Series No Series
Item High-Foaming Alkaline Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms