Check Availability
  • BEST SANITIZERS, INC. 

    500mL Hand Sanitizer Pump Bottle, Alpet E3, 12 PK

  • Item # 453U86
  • Mfr. Model # SMA0015UP
500mL Hand Sanitizer Pump Bottle, Alpet E3, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 453U86
Mfr. Model # SMA0015UP
UNSPSC #0
Shipping Weight 14.5 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Alpet E3
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Liquid
Size 500mL
Hygiene Properties Dye-Free, Food Production Areas, Moisturizing, Perfume-Free
Fragrance Unscented
Formula 71% Ethanol
Package Configuration 15" L x 7" H x 10" W
Standards FDA, NSF E3
Features Kills 99.99% of (26) Tested Pathogens In 15 sec., Suited for Food Service, Healthcare, Office Wellness, Education, Industrial Hygiene and Municipalities
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.