Check Availability
  • BEST SANITIZERS, INC. 

    500mL Hand Sanitizer Pump Bottle, Alpet E3, 1 EA

  • Item # 453U85
  • Mfr. Model # SMA0015U
500mL Hand Sanitizer Pump Bottle, Alpet E3, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 453U85
Mfr. Model # SMA0015U
UNSPSC #0
Shipping Weight 13.5 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Alpet E3
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Liquid
Size 500mL
Hygiene Properties Dye-Free, Food Production Areas, Moisturizing, Perfume-Free
Fragrance Unscented
Formula 71% Ethanol
Package Configuration 13" L x 7" H x 10" W
Standards FDA, NSF E3
Features Kills 99.99% of (26) Tested Pathogens In 15 sec., Suited for Food Service, Healthcare, Office Wellness, Education, Industrial Hygiene and Municipalities, Pump Sold Separately
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.