Check Availability
  • BEST SANITIZERS, INC. 

    1250mL Hand Sanitizer Cartridge, VersaClenz, 6 PK

  • Item # 36P183
  • Mfr. Model # SMA0025U
1250mL Hand Sanitizer Cartridge, VersaClenz, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Smart-SanĀ® ES hand sanitizer spray from Best Sanitizers, Inc. kills 99.999% of 26 tested pathogens in 15 sec. FDA-approved as a no-rinse product, Smart-San ES is 65% ethanol. Dispensed in an atomized spray to ensure saturation of hands, nails, and cuticles. Contains emollients to help soften the skin, leaves no sticky residue. Liquid formula will never clog a dispenser. Food-grade safe. Available in 1.25L VersaClenz cartridges. Pkg. of 6.
Show More Close
 

Technical Specifications

Item # 36P183
Mfr. Model # SMA0025U
UNSPSC #53131626
Shipping Weight 17.25 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series VersaClenz
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Liquid
Size 1250mL
Hygiene Properties None
Formula 65% Ethanol
Uses Dispenser AD10048, AD10048B, MD10030, MD10030B
Standards NSF Registered
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.