Check Availability
  • BEST SANITIZERS, INC. 

    1000mL Hand Sanitizer Jug, None, 6 PK

  • Item # 36P179
  • Mfr. Model # SMA0016U
1000mL Hand Sanitizer Jug, None, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Smart-San® hand sanitizer spray is FDA approved as a no-rinse sanitizer. From Best Sanitizers, Inc.™, Smart-San is dispensed in an atomized spray, saturating even the nails and cuticles. Light, liquid formula leaves no sticky residue on the hands and the emollients help to soften the skin. The 71% ethanol formula kills 99.9999% of 26 tested pathogens in 15 sec. 1L container.
Show More Close
 

Technical Specifications

Item # 36P179
Mfr. Model # SMA0016U
UNSPSC #53131626
Shipping Weight 13.05 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser Yes
Packaging Type Jug
Hygiene Form Liquid
Size 1000mL
Hygiene Properties None
Formula 71% Ethanol
Uses Dispenser JPP10007, AD10061, MD10010
Standards NSF Registered
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.