Check Availability
  • BEST SANITIZERS, INC. 

    1 gal. Hand Sanitizer Jug, Alpet E3+, 4 PK

  • Item # 36P173
  • Mfr. Model # SA10014
1 gal. Hand Sanitizer Jug, Alpet E3+, 4 PK
Qty
  • Web Price
    $157.00 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The Alpet® E3 plus hand sanitizer spray from Best Sanitizer, Inc.™ is an atomized alcohol hand sanitizing formula. This powerful, yet gentle ethanol-based formula kills 99.9999% of 26 tested pathogens in 15 sec. Atomized spray saturates nails and cuticles and includes moisturizers to keep hands soft and healthy. Pack of four 1-gal. containers.
Meets all FDA (GRAS) and USDA requirements for food handling.
Show More Close
 

Technical Specifications

Item # 36P173
Mfr. Model # SA10014
UNSPSC #53131626
Catalog Page 1514
Shipping Weight 31.55 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Alpet E3+
Requires Dispenser Yes
Packaging Type Jug
Hygiene Form Liquid
Size 1 gal.
Hygiene Properties None
Formula 71% Ethanol
Uses Dispenser MD10006, MD10105, MD10012, AD10022, AD10008/AD10009
Standards NSF Registered
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.