Check Availability
  • BEST-RITE 

    Push-Pin Bulletin Board, Recycled Rubber, 48"H x 144"W, Black

  • Item # 49RN63
  • Mfr. Model # 321AM-96
Push-Pin Bulletin Board, Recycled Rubber, 48"H x 144"W, Black Bulletin Board,144"W x 48" H,Black Board Bulletin Board,144"W x 48" H,Black Board
Qty
  • Web Price
    $473.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49RN63
Mfr. Model # 321AM-96
UNSPSC #44111907
Shipping Weight 74.0 lbs
Country of Origin USA *
Item Bulletin Board
Board Material Recycled Rubber
Board Color Black
Board Frame Material Aluminum
Width 144"
Height 48"
Frame Color Silver
For Use Home, Offices, Schools
Includes Mounting Hardware
Board Style Push-Pin
Mounting/Mobility Type Wall Mounted
* This product's country of origin is subject to change

Compliance and Restrictions