Check Availability
  • BEST-RITE 

    Push-Pin Bulletin Board, Recycled Rubber, 36"H x 48"W, Blue

  • Item # 49RN39
  • Mfr. Model # 321AC-97
Push-Pin Bulletin Board, Recycled Rubber, 36"H x 48"W, Blue Bulletin Board,48" W x 36" H,Blue Board Bulletin Board,48" W x 36" H,Blue Board
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49RN39
Mfr. Model # 321AC-97
UNSPSC #44111907
Shipping Weight 13.85 lbs
Country of Origin USA *
Item Bulletin Board
Board Material Recycled Rubber
Board Color Blue
Board Frame Material Aluminum
Width 48"
Height 36"
Frame Color Silver
For Use Home, Offices, Schools
Includes Mounting Hardware
Board Style Push-Pin
Mounting/Mobility Type Wall Mounted
* This product's country of origin is subject to change

Compliance and Restrictions