Check Availability
  • BEST-RITE 

    Push-Pin Bulletin Board, Recycled Rubber, 24"H x 36"W, Green

  • Item # 49RN31
  • Mfr. Model # 321AB-104
Push-Pin Bulletin Board, Recycled Rubber, 24"H x 36"W, Green Bulletin Board,36" W x 24" H,Green Board Bulletin Board,36" W x 24" H,Green Board
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49RN31
Mfr. Model # 321AB-104
UNSPSC #44111907
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Bulletin Board
Board Material Recycled Rubber
Board Color Green
Board Frame Material Aluminum
Width 36"
Height 24"
Frame Color Silver
For Use Home, Offices, Schools
Includes Mounting Hardware
Board Style Push-Pin
Mounting/Mobility Type Wall Mounted
* This product's country of origin is subject to change

Compliance and Restrictions