Check Availability
  • BEST-RITE 

    Gloss-Finish Porcelain Dry Erase Board, Mobile/Casters, 40-3/4"H x 34-3/4"W, White

  • Item # 49RR06
  • Mfr. Model # 781P
Gloss-Finish Porcelain Dry Erase Board, Mobile/Casters, 40-3/4"H x 34-3/4"W, White DryEraseBoard, Porcelain,40-3/4"x34-3/4"
Qty
  • Web Price
    $803.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Best-Rite Nest Easel allows you to nest components to ease transport and for compact storage. Model has a magnetic, double-sided dry erase board and includes accessory tray, flip chart hooks on each side, and a perforated storage box that adjusts to accommodate the height of items. Easel adjusts from 65" to 72"H and includes four 2" casters (2 locking).
Show More Close
 

Technical Specifications

Item # 49RR06
Mfr. Model # 781P
UNSPSC #44111905
Shipping Weight 69.0 lbs
Country of Origin Taiwan *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic, Reversible
Mounting/Mobility Type Mobile/Casters
Board Color White
Dry Erase Height 40-3/4"
Dry Erase Width 34-3/4"
Depth 24"
Dry Erase Surface Finish Gloss
Adjustable Height Range 65" to 72"
Frame Color Black
Board Frame Material Steel
Frame Material Steel
Dry Erase Surface Type Porcelain
Corner Shape Square
Includes Hardware, Eraser Cloth, 2 Pack Markers
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.