Check Availability
  • BEST-RITE 

    Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 48"H x 96"W, White

  • Item # 49RN04
  • Mfr. Model # 2G2KH
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 48"H x 96"W, White DryEraseBoard,Magnetic,Porcelain,48"x96" DryEraseBoard,Magnetic,Porcelain,48"x96"
Qty
  • Web Price
    $1,014.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Best-Rite dry erase board features a durable, projection surface for your interactive projector. Model provides a flat surface (less than 2mm across the board surface) for optimal visual performance. Board can also be use on mobile carts or wall mounted. The magnetic, porcelain surface cleans easily even when you use permanent markers.
Show More Close
 

Technical Specifications

Item # 49RN04
Mfr. Model # 2G2KH
UNSPSC #44111905
Shipping Weight 157.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 48"
Dry Erase Width 96"
Depth 1"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Frame Color Silver
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Corner Shape Square
Includes Mounting Hardware, 2 Pack Markers, Eraser Cloth
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions