Check Availability
  • BEST-RITE 

    Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 24"H x 36"W, White

  • Item # 49RM61
  • Mfr. Model # 2028B
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 24"H x 36"W, White DryEraseBoard,Magnetic,Porcelain,24"x36" DryEraseBoard,Magnetic,Porcelain,24"x36"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Best-Rite porcelain steel dry erase board features a standard-gloss surface that provides enhanced writability and erasability with no ghosting. Designed to help reduce surface light distortion for higher visibility and optimum eye comfort. The steel material is permanently laminated to a lightweight substrate for greater durability and stability. The Ultra Trim provides a modern, clean-lined appearance with a 0.31" profile. Board is Class A Fire Rated and includes a magnetic tray for erasers and markers. 20-yr. limited manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 49RM61
Mfr. Model # 2028B
UNSPSC #44111905
Shipping Weight 17.9 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 24"
Dry Erase Width 36"
Depth 1"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Frame Color Black
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Corner Shape Square
Includes Mounting Hardware, Magnetic 12" Tray, 2 Pack Markers, Eraser Cloth
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions