Check Availability
  • BEST-RITE 

    Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 43-1/2"H x 31"W, White

  • Item # 49RM21
  • Mfr. Model # 62852
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 43-1/2"H x 31"W, White
Qty
  • Web Price
    $666.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Best-Rite dry erase board track system is flexible enough to help keep your classroom or workspace organized. System includes a sliding removable whiteboard panel with a porcelain steel dry erase surface on both sides, and a full-length tackable cork strip for additional display options.
Show More Close
 

Technical Specifications

Item # 49RM21
Mfr. Model # 62852
UNSPSC #44111905
Shipping Weight 27.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 43-1/2"
Dry Erase Width 31"
Depth 1-1/4"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Frame Color Silver
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Corner Shape Square
Includes 8 Ft. Track System, Removable Sliding Panel
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.