Check Availability
  • BEST-RITE 

    Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 43-1/2"H x 31"W, White

  • Item # 49RM19
  • Mfr. Model # 62850
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 43-1/2"H x 31"W, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Best-Rite dry erase board track system is flexible enough to help keep your classroom or workspace organized. System includes a sliding removable whiteboard panel with a porcelain steel dry erase surface on both sides, and a full-length tackable cork strip for additional display options.
Show More Close
 

Technical Specifications

Item # 49RM19
Mfr. Model # 62850
UNSPSC #44111905
Shipping Weight 27.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 43-1/2"
Dry Erase Width 31"
Depth 1-1/4"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Frame Color Silver
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Corner Shape Square
Includes 6 Ft. Track System, Removable Sliding Panel
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions