Check Availability
  • BEST-RITE 

    Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 43-1/2"H x 31"W, White

  • Item # 49RM18
  • Mfr. Model # 62712
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 43-1/2"H x 31"W, White DryEraseBrd,Magntc,Porcelain,43-1/2"x31"
Qty
  • Web Price
    $525.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Best-Rite dry erase board helps keep your classroom or workspace organized. The lighweight, whiteboard panel has a porcelain steel dry erase surface on both sides. For use with Dry Erase System Nos. 49RM19 to 49RM22.
Show More Close
 

Technical Specifications

Item # 49RM18
Mfr. Model # 62712
UNSPSC #44111905
Shipping Weight 27.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 43-1/2"
Dry Erase Width 31"
Depth 1-1/4"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Frame Color Silver
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Corner Shape Square
Includes Additional Sliding Removabel Panel For Track System
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.