Check Availability
  • BEST-RITE 

    Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 48"H x 48"W, White

  • Item # 39A193
  • Mfr. Model # 202OD-03
  • (1)
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 48"H x 48"W, White
Qty
  • Web Price
    $441.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Best-Rite® magnetic dry erase board is designed for greater color contrast, writability, and erasability with no ghosting. Design also reduces surface light distortion for optimum eye comfort. The Origin™ trim helps create a rich and sophisticated appearance suitable for most office environments. 50-yr. limited manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 39A193
Mfr. Model # 202OD-03
UNSPSC #44111905
Shipping Weight 68.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 48"
Dry Erase Width 48"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Board Frame Material Mahogany
Frame Material Mahogany
Dry Erase Surface Type Porcelain
Includes Mounting Hardware, 2 Pack Markers, Eraser Cloth, 12" Magnetic Tray
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close