Check Availability
  • BEST-RITE 

    Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 48"H x 48"W, White

  • Item # 39A051
  • Mfr. Model # 208JD
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 48"H x 48"W, White DryEraseBoard,Magnetic,Porcelain,48"x48"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Frameless, minimalist magnetic dry erase board with gloss white surface is ideal for cubicles, offices, and other personal workspaces. Rounded corners add style and eliminate sharp corners.
Show More Close
 

Technical Specifications

Item # 39A051
Mfr. Model # 208JD
UNSPSC #44111905
Catalog Page 1367
Shipping Weight 17.2 lbs
Country of Origin Japan *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 48"
Dry Erase Width 48"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Board Frame Material No Frame
Dry Erase Surface Type Porcelain
Includes Magnetic Q-Tray 16"
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.