Check Availability
  • BEST-RITE 

    Gloss-Finish Porcelain, Mobile/Casters, 72"H x 96"

  • Item # 39A074
  • Mfr. Model # 661AH-DD
Gloss-Finish Porcelain, Mobile/Casters, 72"H x 96"
Qty
  • Web Price
    $1,460.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Versatile, multifunction units can be used to divide, organize, and customize your work or display areas. Mobile, double-sided partitions are easy to move with locking casters and feature a sleek anodized aluminum trim.
Show More Close
 

Technical Specifications

Item # 39A074
Mfr. Model # 661AH-DD
UNSPSC #56101510
Catalog Page 1352
Shipping Weight 151.0 lbs
Country of Origin Taiwan *
Board Properties Magnetic, Reversible
Mounting/Mobility Type Mobile/Casters
Dry Erase Height 72"
Dry Erase Width 96"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Board Frame Material Steel
Dry Erase Surface Type Porcelain
Features Porcelain Steel double sided
Includes Hardware, 2 Pack Markers, Eraser Cloth
Item Dry Erase Room Divider
* This product's country of origin is subject to change

Compliance and Restrictions