Check Availability
  • BEST-RITE 

    Floor Stand Sign Holder,57-1/2" H,Steel

  • Item # 49RM16
  • Mfr. Model # 45851
Floor Stand Sign Holder,57-1/2" H,Steel Floor Stand Sign Holder,57-1/2" H,Steel Floor Stand Sign Holder,57-1/2" H,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49RM16
Mfr. Model # 45851
UNSPSC #55121908
Shipping Weight 25.0 lbs
Country of Origin China *
Item Floor Stand Sign Holder
Mounting Style Pedestal
Size 14"W x 57-1/2"H x 18"D
Overall Height 57-1/2"
Material Steel
Color Platinum
Includes Mounting Hardware
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms