Check Availability
  • BEST-RITE 

    Desktop Privacy Panels, 48 In

  • Item # 39A137
  • Mfr. Model # 90133
Desktop Privacy Panels, 48 In Desktop Privacy Panels,48 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Panels allow you to define work areas, provide privacy, and help shield sound without impairing visibility. Can attach to any work top from .75" to 1.5" thick without using any permanent hardware or damaging surface. Easy to attach and detach. Porcelain steel dry erase surface.
Show More Close
 

Technical Specifications

Item # 39A137
Mfr. Model # 90133
UNSPSC #56101703
Catalog Page 1352
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Desktop Privacy Panels
Construction Steel and aluminum frame
Panel Material Porcelain
Height (In.) 17"
Width (In.) 48
Depth (In.) 1"
Max. Panel Thickness (In.) 1"
Color White
Number of Panels 1
Lock Type no lock
Work Surface Length (In.) 17
Work Surface Width (In.) 48
Work Surface Depth (In.) 1
Work Surface Height (In.) 17
Mounting Base 3/4" to 1-1/2"
Mounting Brackets Steel for top thickness of 0.75" to 1.5"
Includes Mounting brackets
* This product's country of origin is subject to change

Compliance and Restrictions