Check Availability
  • BEST 

    Mortise Lockset, Mechanical, Not Keyed, Mortise, Healthcare, Institutional

  • Item # 457C51
  • Mfr. Model # SPSLMLR16F630RH
Mortise Lockset, Mechanical, Not Keyed, Mortise, Healthcare, Institutional
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457C51
Mfr. Model # SPSLMLR16F630RH
UNSPSC #46171503
Shipping Weight 8.0 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Function Classroom
Lockset Grade 1
Style Patient Safety
Lockset Finish Stainless Steel
Keyway Type None
Key Type Not Keyed
Standards ANSI
ADA Compliant Yes
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant Yes
Cylinder Core Type Not Included
Features Right Hand
For Use With Various Door Types
Handle Material Steel
Includes Strike
Item Mortise Lockset
Key Material Keys Not Included (Lock Is Keyless)
Location Type Healthcare, Institutional
Lockset Performance Strength Standard Duty
Number of Keys 0
Number of Pins 0
Required Door Thickness 1-3/8" to 1-3/4"
Series SPSL
Strike Dim. 1-5/8" x 2-1/4"
Strike Type ANSI
Voltage None
Fire Rating - Door Hardware 3 hr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms