Check Availability
  • BEST 

    Seclusion Lockset, Mechanical, Not Keyed, Cylindrical, Behavioral Health, Detention Facility

  • Item # 48RG95
  • Mfr. Model # SSRLS3RH
Seclusion Lockset, Mechanical, Not Keyed, Cylindrical, Behavioral Health, Detention Facility
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RG95
Mfr. Model # SSRLS3RH
UNSPSC #46171503
Shipping Weight 10.0 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Lockset Function Asylum
Lockset Grade Not Graded
Style SSRL Straight
Lockset Finish Satin Chrome
Keyway Type None
Key Type Not Keyed
ADA Compliant No
Lockset Fire Rating Not Rated
Ligature Resistant No
Cylinder Core Type Not Included
Features Right Hand, Supervised Model, 3 Point Locking
For Use With Wood, Steel Doors
Handle Material Stainless Steel
Item Seclusion Lockset
Location Type Behavioral Health, Detention Facility
Lockset Performance Strength Extra Heavy Duty
Number of Keys 0
Number of Pins 0
Required Door Thickness 1-3/4" to 2-1/4"
Series SSRL
Strike Dim. 75" x 3-3/8"
Strike Type Angled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms