Check Availability
  • BEST 

    Keyed Padlock, Open Shackle Type, 1-1/2" Shackle Height, Silver

  • Item # 425R07
  • Mfr. Model # 21B722LXSPL
Keyed Padlock, Open Shackle Type, 1-1/2" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425R07
Mfr. Model # 21B722LXSPL
UNSPSC #46171501
Shipping Weight 0.68 lbs
Country of Origin USA *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 1-1/2"
Shackle Width 7/8"
Shackle Material Stainless Steel
Body Height 2-1/2"
Body Width 1-25/32"
Body Thickness 13/16"
Body Material Steel
Number of Bumpers 0
Number of Pins 0
Control Key Registration Required No
Opens with Key No. Varies
For Use With Stanley Keys and Locks
Body Color Silver
Body Dia. 13/16"
Body Finish Satin Chrome
Keyway Type Best
National Stock No. No
Number of Keys 0
Weather Resistant Yes
High Security Yes
Interchangeable Core Yes
Non Removable Key No
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Open
Tubular Key No
Marine Grade Weather Proof No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms