Check Availability
  • BEST 

    Key Blank, BEST Lock, Standard, WB Keyway

  • Item # 425P65
  • Mfr. Model # 1AP1WB1KS609KS800
Key Blank, BEST Lock, Standard, WB Keyway
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425P65
Mfr. Model # 1AP1WB1KS609KS800
UNSPSC #46171505
Catalog Page 0
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Key Blank
Type Standard
Material Brass
Lock Manufacturer BEST
Keyway Type WB
Number of Pins 0
For Use With Stanley Cores
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In