Check Availability
  • BEST 

    Key Blank,BEST Lock,Standard,1P Keyway

  • Item # 425P50
  • Mfr. Model # 1AF11P17
Key Blank,BEST Lock,Standard,1P Keyway
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425P50
Mfr. Model # 1AF11P17
UNSPSC #46171505
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Key Blank
Type Standard
Material Brass
Lock Manufacturer BEST
Keyway Type 1P
Number of Pins 0
For Use With Stanley Cores
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions