Check Availability
  • BEST 

    Key Blank,BEST Lock,Standard,Q Keyway

  • Item # 425P42
  • Mfr. Model # 1A1Q1KS473KS800NKW
Key Blank,BEST Lock,Standard,Q Keyway
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425P42
Mfr. Model # 1A1Q1KS473KS800NKW
UNSPSC #46171505
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Key Blank
Type Standard
Material Brass
Lock Manufacturer BEST
Keyway Type Q
Number of Pins 0
For Use With Stanley Cores
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions