Check Availability
  • BEST 

    Interchangeable Core, 7 Pins, TB Keyway

  • Item # 45CX83
  • Mfr. Model # 1C7TB1626
Interchangeable Core, 7 Pins, TB Keyway
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CX83
Mfr. Model # 1C7TB1626
UNSPSC #46171503
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Interchangeable Core
Material Solid Brass
Keyway Type TB
Number of Pins 7
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms