Check Availability
  • BEST 

    Interchangeable Core, Satin Chrome, 7 Pins

  • Item # 425R01
  • Mfr. Model # 1CP7WC1626
Interchangeable Core, Satin Chrome, 7 Pins
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425R01
Mfr. Model # 1CP7WC1626
UNSPSC #46171503
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Interchangeable Core
Finish Satin Chrome
Material Chrome
Keyway Type WC
Number of Pins 7
For Use With SFIC Locking Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms