Check Availability
  • BEST 

    Interchangeable Core, Satin Brass, 6 Pins

  • Item # 425P76
  • Mfr. Model # 1C6E1606
Interchangeable Core, Satin Brass, 6 Pins
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425P76
Mfr. Model # 1C6E1606
UNSPSC #46171503
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Interchangeable Core
Finish Satin Brass
Material Brass
Keyway Type E
Number of Pins 6
For Use With SFIC Locking Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms