Check Availability
  • BEST 

    Interchangeable Core, Stainless Steel

  • Item # 32ZT80
  • Mfr. Model # ACCESSORIES CYL PROTECTOR IC SPSL ONLY
Interchangeable Core, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32ZT80
Mfr. Model # ACCESSORIES CYL PROTECTOR IC SPSL ONLY
UNSPSC #46171503
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Interchangeable Core
Finish Stainless Steel
Material Stainless Steel
Number of Pins 0
For Use With Any Stanley SPSL ML Lock
ADA Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms