Check Availability
  • BEST 

    Heavy Duty Hotel 8K-Series Knob Lockset

  • Item # 481U10
  • Mfr. Model # 8K37H4AS3626
Heavy Duty Hotel 8K-Series Knob Lockset
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 481U10
Mfr. Model # 8K37H4AS3626
UNSPSC #46171503
Shipping Weight 4.0 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Knob
Mortise/Cylindrical Cylindrical
Lockset Function Hotel
Lockset Grade 1
Style Knob
Lockset Finish Satin Chrome
Keyway Type Coreless
Standards ANSI, BHMA, ASTM, UL Listed
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
For Use With Residential/Light Commercial Applications
Includes Hardware
Item Knob Lockset
Location Type Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Performance Strength Heavy Duty
Number of Keys 0
Required Door Thickness 1-3/8" to 1-3/4"
Series 8K
Strike Dim. 4-7/8"
Strike Type ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms