Check Availability
  • BEST 

    Frangible Shackle, For 11B Series Padlock

  • Item # 425N95
  • Mfr. Model # 11B720LF3
Frangible Shackle, For 11B Series Padlock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425N95
Mfr. Model # 11B720LF3
UNSPSC #46171501
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Frangible Shackle
Length 1-5/8"
Body Material Steel
Uses Great for Motorcycles, Bicycles, Generators, Power Tools, Ladders and Other Equipment Securely Locked
For Use With 11B Series Padlocks
* This product's country of origin is subject to change

Compliance and Restrictions