Check Availability
  • BEST 

    Entrance 6K-Series Knob Lockset

  • Item # 45CX44
  • Mfr. Model # 6K37AB4CS3612
Entrance 6K-Series Knob Lockset
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CX44
Mfr. Model # 6K37AB4CS3612
UNSPSC #46171503
Shipping Weight 1.3 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Knob
Mortise/Cylindrical Cylindrical
Lockset Function Entrance
Lockset Grade 2
Style 6K Round
Keyway Type C Rose
Standards ANSI
ADA Compliant No
Lockset Fire Rating 3 hr.
Ligature Resistant No
Item Knob Lockset
Knob Material Brass
Number of Keys 0
Series 6K
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms