Check Availability
  • BEST 

    Entrance 6K-Series Knob Lockset, Satin Chrome Finish

  • Item # 45CX42
  • Mfr. Model # 6K27AB4CSTK626
Entrance 6K-Series Knob Lockset, Satin Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CX42
Mfr. Model # 6K27AB4CSTK626
UNSPSC #46171503
Shipping Weight 1.84 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Knob
Mortise/Cylindrical Cylindrical
Lockset Function Entrance
Lockset Grade 2
Style 6K Round
Lockset Finish Satin Chrome
Keyway Type C Rose
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/8"
Ligature Resistant No
Item Knob Lockset
Knob Material Brass
Number of Keys 0
Series 6K
Strike Type T Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms