Check Availability
  • BEST 

    Electromagnetic Lock, Input 1.5VDC

  • Item # 487F32
  • Mfr. Model # 45HG7DV14MS626RHTRK-3
Electromagnetic Lock, Input 1.5VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 487F32
Mfr. Model # 45HG7DV14MS626RHTRK-3
UNSPSC #0
Shipping Weight 11.3 lbs
Country of Origin USA *
Item Electromagnetic Lock
Type Mortise
Opening Action Electromagnetic
Material Brass, Bronze, Steel
Input Voltage 1.5VDC
Features Right Handed, Lever Handle, Track 3, Curved Return Lever
Lock Body Length (In.) 10-1/2
Lock Body Width (In.) 7-1/4
Lock Body Depth (In.) 6-3/4
Mfr. Series 45HG
Release Delay Instantaneous
Finish Satin Chrome
Standards ANSI, BHMA, ASTM, UL, ADA
For Use With Various Door Types
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms