Check Availability
  • BEST 

    Electromagnetic Lock, Input 1.5VDC

  • Item # 487F28
  • Mfr. Model # 45HG7DV14DV626LHTRK-2
Electromagnetic Lock, Input 1.5VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 487F28
Mfr. Model # 45HG7DV14DV626LHTRK-2
UNSPSC #0
Shipping Weight 11.3 lbs
Country of Origin USA *
Item Electromagnetic Lock
Type Mortise
Opening Action Electromagnetic
Material Brass, Bronze, Steel
Input Voltage 1.5VDC
Features Left Handed, Lever Handle, Dual Validation Magnetic Stripe and Keypad, Curved Return Lever
Lock Body Length (In.) 10-1/2
Lock Body Width (In.) 7-1/4
Lock Body Depth (In.) 6-3/4
Mfr. Series 45HG
Release Delay Instantaneous
Finish Satin Chrome
Standards ANSI, BHMA, ASTM, UL, ADA
For Use With Various Door Types
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms