Check Availability
  • BEST 

    Dummy Trim, Pull, Silver, Standard Duty

  • Item # 45CK29
  • Mfr. Model # QET325L689
Dummy Trim, Pull, Silver, Standard Duty
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CK29
Mfr. Model # QET325L689
UNSPSC #30171512
Shipping Weight 1.85 lbs
Country of Origin Taiwan *
Item Dummy Trim
Performance Standard Duty
Door Handing Non-Handed
Series QET300
Fire Rated Yes
Color Silver
Finish Aluminum
Max. Door Height 96"
Max. Door Width 48"
Fits Stile Width 3-7/8"
For Door Thickness 1-11/32"
Application Institutional, Commercial, Educational, HealthCare, Industrial
Overall Length 14"
Overall Width 3"
Grade 1
Standards UL, BHMA, ANSI
ADA Compliant Yes
Features Exceeds 500,000 Cycles, Field Sizable 36" Device Adjustable To 32"
* This product's country of origin is subject to change

Compliance and Restrictions