Check Availability
  • BEST 

    Coreless Deadlocking Cabinet Lock, For Door Thickness (In.): 1-3/4, Satin Chrome

  • Item # 402T49
  • Mfr. Model # 5L7RD2626T
Coreless Deadlocking Cabinet Lock, For Door Thickness (In.): 1-3/4, Satin Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402T49
Mfr. Model # 5L7RD2626T
UNSPSC #46171503
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Coreless Deadlocking Cabinet Lock
Opens With Key
For Door Thickness (In.) 1-3/4
Mounting Hole Dia. (In.) 3/16
Max. Latching Distance (In.) 3/4
Finish Satin Chrome
Number of Keys 0
Mounting Hardware Included
Standards ANSI/BHMA A156.11
Includes Spacer, Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In