Check Availability
  • BEST 

    Coin Box Lock, Silver, Steel, 2-1/8" W

  • Item # 402R53
  • Mfr. Model # 3L7RD2625
Coin Box Lock, Silver, Steel, 2-1/8" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402R53
Mfr. Model # 3L7RD2625
UNSPSC #44111605
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Coin Box Lock
Number of Compartments 1
Material Steel
Lock Style Key Lock
Color Silver
Height 2-1/4"
Width 2-1/8"
Depth 2"
Includes Key Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In