Check Availability
  • BEST 

    Classroom 8K-Series Knob Lockset

  • Item # 45CX15
  • Mfr. Model # 8K37R4AS3626
Classroom 8K-Series Knob Lockset
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CX15
Mfr. Model # 8K37R4AS3626
UNSPSC #46171503
Shipping Weight 1.3 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Knob
Mortise/Cylindrical Cylindrical
Lockset Function Classroom
Lockset Grade 1
Style 8K Round
Keyway Type A Rose
Standards ANSI
ADA Compliant No
Lockset Fire Rating 3 hr.
Ligature Resistant No
Item Knob Lockset
Knob Material Brass
Number of Keys 0
Series 8K
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms