Check Availability
  • BEST 

    Automatic Hydraulic Stanley 40-Series Door Closer, Standard Duty Interior and Exterior, Silver

  • Item # 446N23
  • Mfr. Model # CLED4990628
Automatic Hydraulic Stanley 40-Series Door Closer, Standard Duty Interior and Exterior, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The D-4990 series
Low-Energy Operator is configured to activate and open based on a slight movement of the door. It is compatible with electric latch retraction exit devices, electric strikes, and other electric locking systems. A time delay function is integrated into the control system, allowing the door to be held in the open position up to 28 seconds. It also features obstruction detection sensors to help reduce the possibility of personal injury.
Show More Close
 

Technical Specifications

Item # 446N23
Mfr. Model # CLED4990628
UNSPSC #30171514
Shipping Weight 40.0 lbs
Country of Origin USA *
Closer Brand Stanley 40
Item Door Closer
Closer Series Stanley 40
Interior/Exterior Interior and Exterior
Automatic/Manual Automatic
Hydraulic/Pneumatic Hydraulic
Closer Performance Standard Duty
Closer Type Electronically Controlled
Hand Orientation Non-Handed
Ligature Resistant No
Closer Mounting Style Regular, Top Frame
Standards ANSI A156.19
ADA Compliant Yes
Finish Aluminum Painted
Arm Material Steel
Arm Type Standard, Push Side
Color Silver
Exterior Door Width Up to 48"
Housing Height Up to 48"
Housing Length 33-1/2"
Housing Depth 4-1/2"
Includes Mounting Template, Wrench, Screw Driver, Signs
Interior Door Width Up to 48"
Max. Door Opening 180 Degrees
Mounting Hardware Included
Projection from Wall 4-1/2"
Spring Size Adjustable 1 to 6
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms