Check Availability
  • BEST 

    8" Plastic Repeater

  • Item # 49UW66
  • Mfr. Model # SHXRPT
8" Plastic Repeater
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UW66
Mfr. Model # SHXRPT
UNSPSC #46171503
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Repeater
Width 8"
For Use With BEST Shelter(TM) Lockdown System
Material Plastic
Power Source 1.5V
Operating Temp. Range 32 Degrees to 120 Degrees F
Weather Resistant No
Features Extends The Range of The Gateway
Includes A/C Power Supply
* This product's country of origin is subject to change

Compliance and Restrictions