Check Availability
  • BEST 

    2-13/64" Plastic Proximity Key Fob

  • Item # 49UW64
  • Mfr. Model # SHXFOB
2-13/64" Plastic Proximity Key Fob
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UW64
Mfr. Model # SHXFOB
UNSPSC #46171503
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Proximity Key Fob
Width 2-13/64"
For Use With BEST Shelter(TM) Lockdown System
Material Plastic
Power Source 3V
Battery Life 1 yr.
Operating Temp. Range 32 Degrees to 120 Degrees F
Weather Resistant No
Features Allows Immediate Lockdown of Facility
* This product's country of origin is subject to change

Compliance and Restrictions