Check Availability
  • BESSEY 

    Variable Jaw Spring Clamp Max. Jaw Opening (In.) 6-1/2, Length (In.) 7

  • Item # 3YNA5
  • Mfr. Model # XV5-170
Variable Jaw Spring Clamp Max. Jaw Opening (In.) 6-1/2, Length (In.) 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YNA5
Mfr. Model # XV5-170
UNSPSC #31162902
Catalog Page 836
Shipping Weight 0.42 lbs
Country of Origin China *
Item Variable Jaw Spring Clamp
Size 6-1/2"
Max. Jaw Opening (In.) 6-1/2
Length (In.) 7
Tips Non Marring Soft Plastic
Handle Ergonomic, Soft, Anti-Slip
Material Polyamide
* This product's country of origin is subject to change

Compliance and Restrictions