Check Availability
  • BESSEY 

    Straight Tinners Snip, 11-1/2", 19 Mild/25 Stainless Steel

  • Item # 1ZRC8
  • Mfr. Model # D-SPS11
Straight Tinners Snip, 11-1/2", 19 Mild/25 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ZRC8
Mfr. Model # D-SPS11
UNSPSC #27111519
Shipping Weight 1.3 lbs
Country of Origin China *
Metal Cutting Snip Product Grouping Metal Cutting Snips
Item Tinners Snip
Cutting Action Straight
Nominal Tool Length 12"
Overall Length 11-1/2"
Cutting Length 2-1/4"
Handle Color Red
Metal Gauge 19 Mild/25 Stainless Steel
Cutting Edge Nonserrated
Safety Latch Yes
Handle Design Cushion Grip
Material Forged Steel
Features Self-Opening Jaws with Reliable Locking Closure. Large Handle Loops Accommodate Safety Work Gloves.
* This product's country of origin is subject to change

Compliance and Restrictions