Check Availability
  • Spring Clamps
  • BESSEY 

    Spring Clamp Max. Jaw Opening (In.) 2-1/8, Length (In.) 5

  • Item # 6XE69
  • Mfr. Model # XV3-50
Spring Clamp Max. Jaw Opening (In.) 2-1/8, Length (In.) 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XE69
Mfr. Model # XV3-50
UNSPSC #27112103
Catalog Page 834
Shipping Weight 0.15 lbs
Country of Origin China *
Item Spring Clamp
Size 2-1/8"
Max. Jaw Opening (In.) 2-1/8
Length (In.) 5
Tips Non Marring Soft Plastic
Handle Soft, Anti Slip
Material High Impact Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In