Check Availability
  • BESSEY 

    Spring Clamp Max. Jaw Opening (In.) 3, Length (In.) 8-1/4

  • Item # 40P157
  • Mfr. Model # XC7
Spring Clamp Max. Jaw Opening (In.) 3, Length (In.) 8-1/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40P157
Mfr. Model # XC7
UNSPSC #31162902
Shipping Weight 0.42 lbs
Country of Origin China *
Item Spring Clamp
Size 2-3/4" Throat Depth
Max. Jaw Opening (In.) 3
Length (In.) 8-1/4
Tips Pivoting Jaw Pads, Non-Marring, Soft, and Anti-Slip
Handle Ergonomic 2-Component
Material Polyamide
* This product's country of origin is subject to change

Compliance and Restrictions