Check Availability
  • BESSEY 

    Spring Clamp Max. Jaw Opening (In.) 1-3/4, Length (In.) 4-3/16

  • Item # 40P155
  • Mfr. Model # XC3
Spring Clamp Max. Jaw Opening (In.) 1-3/4, Length (In.) 4-3/16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40P155
Mfr. Model # XC3
UNSPSC #31162902
Shipping Weight 0.13 lbs
Country of Origin China *
Item Spring Clamp
Size 1-1/2" Throat Depth
Max. Jaw Opening (In.) 1-3/4
Length (In.) 4-3/16
Tips Pivoting Jaw Pads, Non-Marring, Soft, and Anti-Slip
Handle Ergonomic 2-Component
Material Polyamide
* This product's country of origin is subject to change

Compliance and Restrictions